Spray Valve Handle Nut
Spray Valve Handle Nut
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T&S Brass B-0106
- Height:
- 5/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262122498
- Width:
- 3/16