Spring for Eterna Cartridge With Spring Checks
Spring for Eterna Cartridge With Spring Checks
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spring for Eterna cartridge spring check
- Material: Bronze
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F2324
- Brand Model Compatibility:
- Eterna Cartridge
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Cartridge
- Fits Brand:
- T&S Brass
- GSA Approved:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262033121
- WaterSense Labeled:
- No