This product requires certification to purchase.

Straight Swivel Extension with Gasket, 23-5/8" Overall Length

T&S Brass

Straight Swivel Extension with Gasket, 23-5/8" Overall Length

  • Fast #
  • Part #TB191223
  • Item #7342634
  • Manufacturer Part #B-1912-23
5 out of 5 Customer Rating
Brand image
T&S Brass

Straight Swivel Extension with Gasket, 23-5/8" Overall Length

  • Fast #
  • Part #TB191223
  • Item #7342634
  • Manufacturer Part #B-1912-23
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 23 5/8" straight swivel extension with gasket
  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Length
23-5/8 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
UPC
671262777865