This product requires certification to purchase.

12 in. Brass Swing Spout in Chrome

T&S Brass

Triton® 12 in. Brass Swing Spout in Chrome

  • Fast #
  • Part #T062X
  • Item #30864
  • Manufacturer Part #062X
3.2 out of 5 Customer Rating
Brand image
T&S Brass

Triton® 12 in. Brass Swing Spout in Chrome

  • Fast #
  • Part #T062X
  • Item #30864
  • Manufacturer Part #062X
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1107
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Swivel Nozzle
  • 12" (305 mm)
  • Low Lead Content (0.25% Max)
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Swivel Nut
End Connection 2
Male Threaded
End Connections
Swivel Nut x Male Threaded
Flow Rate
26.3 gpm
Length
7-63/1000 in
Spout Height
3-3/4 in
Spout Reach
12 in
Characteristics & Features
Brand Model Compatibility
American Standard®051091-0070A
Collection
Triton®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Spout
Material
Brass
Spout Type
Swing
Warranty & Product Information
ADA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
671262071581