This product requires certification to purchase.

Trough Inlet Fitting (Non-Potable Water)

T&S Brass

Trough Inlet Fitting (Non-Potable Water)

  • Fast #
  • Part #TB2293
  • Item #3173757
  • Manufacturer Part #B-2293
4 out of 5 Customer Rating
Brand image
T&S Brass

Trough Inlet Fitting (Non-Potable Water)

  • Fast #
  • Part #TB2293
  • Item #3173757
  • Manufacturer Part #B-2293
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Trough inlet fitting
  • 2.2 GPM aerator
  • Rubber washer
  • 1/2" NPSM compression fitting
  • Material: Chrome plate brass and rubber washers
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm
Pressure - Maximum
125 psi
Width
1-5/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome Plated
Material
Brass, Rubber
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 61, NSF 61-9, NSF 372
NSF Certified
Yes
UPC
671262535984