This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

T&S Brass

Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TB0892
  • Item #52546
  • Manufacturer Part #B-0892
4.3 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TB0892
  • Item #52546
  • Manufacturer Part #B-0892
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 91
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 4" centerset deck mount mixing faucet w/ polish chrome plated brass body
  • 2 7/8" swivel gooseneck
  • Lock washer included for rigid applications
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent crossflow of water
  • 4" wrist action handles w/ color coded indexes
  • 1/2" NPSM male inlets with coupling nuts
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
9-1/2 in
Flow Rate
2.2 gpm
Spout Height
10-7/16 in
Spout Reach
2-3/4 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Compression, Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Chrome Plated Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
Yes
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262007887