Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Product Details
Product Description
- 8" Easy Install concealed deck mount mixing faucet with forged brass body
- Polished chrome plated brass cast spout
- 2.2 GPM aerator, Series 3 (B-0199-03)
- Metering cartridges
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Adjustable metering cycle, 10 to 20 seconds
- Pop-up drain with pull rod
- Pop-up drain fits sinks with 1 7/16" to 1 3/4" drain hole
- 1/2" NPSM male inlets with coupling nuts
- Material: Forged brass body, chrome plated metal handles, polished chrome plated escutcheons and chrome plated cast brass spout
Product Information
-
Lead Law Compliant
-
ADA Compliant