This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

T&S Brass

Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TB286605VF05
  • Item #4707217
  • Manufacturer Part #B-2866-05-VF05
4.5 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TB286605VF05
  • Item #4707217
  • Manufacturer Part #B-2866-05-VF05
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8" Easy Install concealed deck mount faucet with forged brass body
  • 5 3/4" swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • 0.5 GPM vandal resistant non-aerated spray device, Series 6 (B-0199-06-N05)
  • Quarter-Turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 4" wrist action handles with color coded indexes
  • Vandal resistant screws
  • 1/2" NPT male inlets with coupling nuts
  • Material: Forged brass body, polished chrome plated tubular spout and chrome plated metal handles & escutcheons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-86/125 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Plated Metal
Handle Type:
Wristblade
Height:
10-86/125 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-1/16 in
Spout Reach:
5-3/4 in
Spout Swivel:
180°
Spout Type:
Swivel
Trim Only:
No
UL Listed:
No
UPC:
671262767248
WaterSense Labeled:
No
Width:
16 in