This product requires certification to purchase.

Washdown Hose Bracket Mounting Plate, Stainless Steel

T&S Brass

Washdown Hose Bracket Mounting Plate, Stainless Steel

  • Fast #
  • Part #T00376145
  • Item #868906
  • Manufacturer Part #003761-45
4.6 out of 5 Customer Rating
Brand image
T&S Brass

Washdown Hose Bracket Mounting Plate, Stainless Steel

  • Fast #
  • Part #T00376145
  • Item #868906
  • Manufacturer Part #003761-45
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel washdown hose bracket mounting plate
  • 1/4-20 UN threaded studs
  • 002970-45 stainless steel hose bracket sold separately
  • Material: Stainless steel
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Brand Model Compatibility
B-7232-01 Hose Reel
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Part Type
Hose Kit
Material
Stainless Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
UPC
671262043465