This product requires certification to purchase.

Waste Drain Valve, Lever Handle, 3" x 2"

T&S Brass

Waste Drain Valve, Lever Handle, 3" x 2"

  • Fast #
  • Part #TB3962
  • Item #3174949
  • Manufacturer Part #B-3962
4.4 out of 5 Customer Rating
Brand image
T&S Brass

Waste Drain Valve, Lever Handle, 3" x 2"

  • Fast #
  • Part #TB3962
  • Item #3174949
  • Manufacturer Part #B-3962
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lever waste valve for 3" sink opening w/ rough chrome plated body
  • 2" NPT male outlet / 1 1/2" NPT female outlet
  • Lever handle w/ heat resistant plastic grip
  • 3" snap-in removable strainer
  • Overflow outlet & cap w/ sealing washer
  • Material: Rough chrome plated brass body & cap, stainless steel handle and flat strainer
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
3 in Sinks
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.2
BAA Compliant
No
IAPMO Listed
No
UL Listed
No
UPC
671262593045