This product requires certification to purchase.

Waste Twist, 3" x 2" w/ Overflow, NPT Adapter

T&S Brass

Waste Twist, 3" x 2" w/ Overflow, NPT Adapter

  • Fast #
  • Part #TB394001
  • Item #3175781
  • Manufacturer Part #B-3940-01
5 out of 5 Customer Rating
Brand image
T&S Brass

Waste Twist, 3" x 2" w/ Overflow, NPT Adapter

  • Fast #
  • Part #TB394001
  • Item #3175781
  • Manufacturer Part #B-3940-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
15-3/8 in
Diameter
3 in
Fitting Sizes
2 in x 1-1/2 in
Characteristics & Features
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.2
BAA Compliant
No
IAPMO Listed
No
UL Listed
No
UPC
671262558013