This product requires certification to purchase.

Workboard Faucet, Deck Mount, 4" Centers, 8" Swing Nozzle, Garden Hose Tip, Lever Handles

T&S Brass

Workboard Faucet, Deck Mount, 4" Centers, 8" Swing Nozzle, Garden Hose Tip, Lever Handles

  • Fast #
  • Part #TB2491
  • Item #3175948
  • Manufacturer Part #B-2491
4.4 out of 5 Customer Rating
Brand image
T&S Brass

Workboard Faucet, Deck Mount, 4" Centers, 8" Swing Nozzle, Garden Hose Tip, Lever Handles

  • Fast #
  • Part #TB2491
  • Item #3175948
  • Manufacturer Part #B-2491
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4" deck mount mixing faucet with chrome plated brass body
  • 8" swing nozzle with garden hose male adapter, Series 1
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body and tubular spout and chrome plated metal handles and escutcheon
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
9.38 gpm
Spout Height
7-7/8 in
Spout Reach
8 in
Spout Swivel
180°
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Faucet Valve Type
Compression
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
TB2491
UL Listed
No
UPC
671262530453