This product requires certification to purchase.

20 CFM Series and Pure-5 Regenerative Dryer Oil Coalescing Filter Service Kit

Tsunami Compressed Air

20 CFM Series and Pure-5 Regenerative Dryer Oil Coalescing Filter Service Kit

  • Fast #
  • Part #T219990394
  • Item #11756210
  • Manufacturer Part #21999-0394
5 out of 5 Customer Rating
Brand image
Tsunami Compressed Air

20 CFM Series and Pure-5 Regenerative Dryer Oil Coalescing Filter Service Kit

  • Fast #
  • Part #T219990394
  • Item #11756210
  • Manufacturer Part #21999-0394
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Tsunami Genuine Replacement Filter Service Kit
  • Regular maintenance keeps your air clean
  • Provides quick and painless change-outs in matter of minutes
  • Fits 20 CFM Series & Pure-5 Regenerative Dryers Only: Mandatory to be changed every 6 months
  • Removes Oil, Small Aerosols, & Fine Particulates
  • Eliminates down to .01 micron; ISO class less than 1, oil carryover 0.001
  • Max 250 PSI and 200°F temperature
  • 100% Borosilicate Glass Microfibers: Bonded together by a resin binder for efficient filtering
  • Non-Wicking Drain Layer: Drains the liquid, via gravity, into the sump of the filter
  • Service Kit Includes: Oil Coalescing Element. Baffle. Adapter. O-Rings. Locknut
  • Requires Certification

Documents

Warranty & Product Information
Product Type
Compressor
Type
PED219990394