This product requires certification to purchase.

50 / 120 / 240 CFM Series and Pure-10 Regenerative Dryers Oil Coalescing Filter Service Kit

Tsunami Compressed Air

50 / 120 / 240 CFM Series and Pure-10 Regenerative Dryers Oil Coalescing Filter Service Kit

  • Fast #
  • Part #T219990202
  • Item #11756192
  • Manufacturer Part #21999-0202
5 out of 5 Customer Rating
Brand image
Tsunami Compressed Air

50 / 120 / 240 CFM Series and Pure-10 Regenerative Dryers Oil Coalescing Filter Service Kit

  • Fast #
  • Part #T219990202
  • Item #11756192
  • Manufacturer Part #21999-0202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Tsunami Genuine Replacement Filter Service Kit
  • Regular maintenance keeps your air clean
  • Provides quick and painless change-outs in matter of minutes
  • Fits Tsunami 50 / 120 / 240 Series & Pure-10 Dryers Oil Coalescing: Mandatory to be changed every 6 months
  • Removes Oil, Small Aerosols, & Fine Particulates
  • Eliminates down to .01 micron; ISO class less than 1, oil carryover 0.001
  • Max 250 PSI and 200°F temperature
  • 100% Borosilicate Glass Microfibers: Bonded together by a resin binder for efficient filtering
  • Non-Wicking Drain Layer: Drains the liquid, via gravity, into the sump of the filter
  • Service Kit Includes: Oil Coalescing Element. Baffle. Adapter. O-Rings. Locknut
  • Requires Certification

Documents

Warranty & Product Information
Type
PED219990202