This product requires certification to purchase.

Moisture Minder Automatic Piston Air Tank Drain with External Reservoir (250 PSI)

Tsunami Compressed Air

Moisture Minder Automatic Piston Air Tank Drain with External Reservoir (250 PSI)

  • Fast #
  • Part #T1520000
  • Item #11756174
  • Manufacturer Part #152-0000
5 out of 5 Customer Rating
Brand image
Tsunami Compressed Air

Moisture Minder Automatic Piston Air Tank Drain with External Reservoir (250 PSI)

  • Fast #
  • Part #T1520000
  • Item #11756174
  • Manufacturer Part #152-0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Zero Loss Energy Efficient Drain
  • Multiple U.S. patents for unique operation
  • Requires no electricity & no additional wiring
  • Automatic
  • Operates each time the compressor cycles
  • Valve operates without pressure drop in air system
  • Easy Installation
  • Unlimited mounting options
  • Can be used with HVAC, ADA doors, sprinkler systems, etc.
  • Durable: Long operation life, may be used with synthetic oils
  • Requires Certification

Documents

Dimensions & Measurements
Weight
2 lb
Warranty & Product Information
Product Type
Compressor
Type
PED1520000