This product requires certification to purchase.

Moisture Minder EDV Electronic Filtration Drain Valve (230 Volt)

Tsunami Compressed Air

Moisture Minder EDV Electronic Filtration Drain Valve (230 Volt)

  • Fast #
  • Part #T219990177230
  • Item #11756190
  • Manufacturer Part #21999-0177-230
3.5 out of 5 Customer Rating
Brand image
Tsunami Compressed Air

Moisture Minder EDV Electronic Filtration Drain Valve (230 Volt)

  • Fast #
  • Part #T219990177230
  • Item #11756190
  • Manufacturer Part #21999-0177-230
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Electronic Solenoid 230-Volt Valve
  • Innovative design- U.S. Patent # 6571830
  • Routine draining prevents air contamination & prolongs tool life
  • Built-In Strainer
  • Self cleaning, no disassembly required
  • Saves money- no additional strainer needed
  • Dual Size Inlet
  • Accommodates 1/4" inner diameter or 1/2" outer diameter NPT
  • Integrates easily with many air systems
  • 1/4" Turn Ball Valve: Can be used as manual tank or filter drain. Meets local, state and federal codes
  • Requires Certification
Dimensions & Measurements
Length
3-1/2 in
Weight
1 lb
Width
3-1/2 in
Warranty & Product Information
Product Type
Compressor
Type
PED219990177230