This product requires certification to purchase.

15-1/2 x 11 x 11 in. 4-Hole Drop Box with Lid

Tuf-Tite

15-1/2 x 11 x 11 in. 4-Hole Drop Box with Lid

  • Fast #
  • Part #TDB6
  • Item #2110832
  • Manufacturer Part #DB6
5 out of 5 Customer Rating
Brand image
Tuf-Tite

15-1/2 x 11 x 11 in. 4-Hole Drop Box with Lid

  • Fast #
  • Part #TDB6
  • Item #2110832
  • Manufacturer Part #DB6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Non-corrosive
  • Simple to install
  • Easy to level
  • Requires Certification

Documents

Dimensions & Measurements
Height
15-1/2 in
Width
11 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE