This product requires certification to purchase.

20" Diameter HDPE Internal Safety Lid for Septic Riser

Tuf-Tite

20" Diameter HDPE Internal Safety Lid for Septic Riser

  • Fast #
  • Part #T20RISLFLATSL
  • Item #7640835
  • Manufacturer Part #20-RISL-FLAT-SL
4 out of 5 Customer Rating
Brand image
Tuf-Tite

20" Diameter HDPE Internal Safety Lid for Septic Riser

  • Fast #
  • Part #T20RISLFLATSL
  • Item #7640835
  • Manufacturer Part #20-RISL-FLAT-SL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integrated access hole allows for pump-out operations without riser safety lid removal
  • Includes hardware for security installation
  • Concrete Keepers - secure concrete to the underside of the lid
  • Requires Certification
Dimensions & Measurements
Diameter
20 in
Fits Pipe Size
20 in
Characteristics & Features
Material
Plastic
Material Type
HDPE