This product requires certification to purchase.

Green 16" Diameter Septic Tank Riser-to-Tank Adapter Ring

Tuf-Tite

Green 16" Diameter Septic Tank Riser-to-Tank Adapter Ring

  • Fast #
  • Part #T16TAR
  • Item #9958585
  • Manufacturer Part #16-TAR-GREEN
4.6 out of 5 Customer Rating
Brand image
Tuf-Tite

Green 16" Diameter Septic Tank Riser-to-Tank Adapter Ring

  • Fast #
  • Part #T16TAR
  • Item #9958585
  • Manufacturer Part #16-TAR-GREEN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The TAR adapter ring allows existing septic systems to accommodate Tuf-Tite risers and lids when casting is not an option
  • Provides a watertight seal when installed with the recommended stainless steel screws and butyl sealant
  • Compatible with most Norwesco, Coon, Snyder, Infiltrator, Orenco, and Clearstream 16" tanks
  • Requires Certification
Dimensions & Measurements
Diameter
16 in
Width
16 in
Characteristics & Features
Material
Polypropylene
Warranty & Product Information
Type
T16TAR