This product requires certification to purchase.

Green 16" Round Domed Septic Sistem Riser Lid - Lid Only

Tuf-Tite

Green 16" Round Domed Septic Sistem Riser Lid - Lid Only

  • Fast #
  • Part #T16RISL
  • Item #9958584
  • Manufacturer Part #16-RISL-GREEN
3.5 out of 5 Customer Rating
Brand image
Tuf-Tite

Green 16" Round Domed Septic Sistem Riser Lid - Lid Only

  • Fast #
  • Part #T16RISL
  • Item #9958584
  • Manufacturer Part #16-RISL-GREEN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lid only - fits Tuf-Tite 16" Round Risers and 16" Tar tanks
  • Foamed in gasket seal
  • Stainless Steel screws included
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Width
16 in
Characteristics & Features
Brand Model Compatibility
TT-16x12-RIS, TT-16-RIS, TT-16-RISP, 16-TAR
Color Finish Name
Green
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Irrigation
Type
T16RISL