This product requires certification to purchase.

Green 16" Round x 12" High Septic System Tank Riser - Less Lid

Tuf-Tite

Green 16" Round x 12" High Septic System Tank Riser - Less Lid

  • Fast #
  • Part #T16X12RIS
  • Item #9958586
  • Manufacturer Part #16X12-RIS-GREEN
5 out of 5 Customer Rating
Brand image
Tuf-Tite

Green 16" Round x 12" High Septic System Tank Riser - Less Lid

  • Fast #
  • Part #T16X12RIS
  • Item #9958586
  • Manufacturer Part #16X12-RIS-GREEN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Riser to expand septic tank opening to surface
  • Riser only - lid sold separately
  • Stackable
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Height
12 in
Width
16 in
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Septic Tanks
Type
T16X12RIS