This product requires certification to purchase.

Green 20" Diameter Septic Tank Riser-to-Tank Adapter Ring

Tuf-Tite

Green 20" Diameter Septic Tank Riser-to-Tank Adapter Ring

  • Fast #
  • Part #T20RTT
  • Item #11750524
  • Manufacturer Part #20-RTT
5 out of 5 Customer Rating
Brand image
Tuf-Tite

Green 20" Diameter Septic Tank Riser-to-Tank Adapter Ring

  • Fast #
  • Part #T20RTT
  • Item #11750524
  • Manufacturer Part #20-RTT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Provides a reliable connection point for Tuf-Tite risers, safety pans, and lids
  • Compatible with fiberglass and plastic tanks, risers, flat-rimmed corrugated pipe and other flat surfaces
  • Provides a watertight seal when installed with the recommended stainless steel screws and butyl sealant
  • Compatible with most Norwesco, Coon, Snyder, Infiltrator, Orenco, and Clearstream 20" tanks
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
20 in
Height
1-6/10 in
Width
20 in
Characteristics & Features
Material
Polypropylene
Warranty & Product Information
Type
T20RTT