This product requires certification to purchase.

1/2 in. FNPT Circuit Setter Valve

Tunstall Associates

1/2 in. FNPT Circuit Setter Valve

  • Fast #
  • Part #TMBLLSTVNPT050
  • Item #7297812
  • Manufacturer Part #MB-LL-STV-NPT-050
3.3 out of 5 Customer Rating
Tunstall Associates

1/2 in. FNPT Circuit Setter Valve

  • Fast #
  • Part #TMBLLSTVNPT050
  • Item #7297812
  • Manufacturer Part #MB-LL-STV-NPT-050
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
12.1 gpm
Length
3-39/100 in
Pressure - Maximum
300 psi
Valve Size
1/2 in
Characteristics & Features
Material
Brass, Rubber, Plastic
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes