This product requires certification to purchase.

1 in. Cordset

Turck

1 in. Cordset

  • Fast #
  • Part #TU204114
  • Item #8010944
  • Manufacturer Part #TU204114
5 out of 5 Customer Rating
Brand image
Turck

1 in. Cordset

  • Fast #
  • Part #TU204114
  • Item #8010944
  • Manufacturer Part #TU204114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
1 in
Characteristics & Features
Color Finish Name
Black
Material
Stainless Steel, Plastic
Material Type
PVC
Electrical & Operational Information
AMP
8
Volts
300V
Warranty & Product Information
Product Type
Cordset