This product requires certification to purchase.

9A 300V Grey Cord Set

Turck

Minifast® 9A 300V Grey Cord Set

  • Fast #
  • Part #TU02535
  • Item #8011121
  • Manufacturer Part #TU02535
5 out of 5 Customer Rating
Brand image
Turck

Minifast® 9A 300V Grey Cord Set

  • Fast #
  • Part #TU02535
  • Item #8011121
  • Manufacturer Part #TU02535
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Collection
Minifast®
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic, Stainless Steel
Material Type
PVC
Electrical & Operational Information
AMP
9
Volts
300V
Warranty & Product Information
CSA Certified
Yes
NEMA
NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Product Type
Cordset
UL Listed
Yes