This product requires certification to purchase.

10 kW Electric Heat Kit with Circuit Breaker, 208/240/1

Tutco

10 kW Electric Heat Kit with Circuit Breaker, 208/240/1

  • Fast #
  • Part #THKTSD10X1
  • Item #10384248
  • Manufacturer Part #81-0629-01
3.5 out of 5 Customer Rating
Brand image
Tutco

10 kW Electric Heat Kit with Circuit Breaker, 208/240/1

  • Fast #
  • Part #THKTSD10X1
  • Item #10384248
  • Manufacturer Part #81-0629-01
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Heat Kit
  • Compatible with 208/240V HVAC systems for reliable heating
  • Requires Certification
Dimensions & Measurements
Height
10 in
Length
18 in
Width
10 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
Power Source
Electric
Stages
Single
Volts
208/240V
Watts
10 kW
Warranty & Product Information
Type
THKTSD10X1