This product requires certification to purchase.

10kW Single Phase Electric Heater Kit for Goodman Packaged Units

Tutco

10kW Single Phase Electric Heater Kit for Goodman Packaged Units

  • Fast #
  • Part #THKTPD101
  • Item #11640768
  • Manufacturer Part #81-0302-02
3.8 out of 5 Customer Rating
Brand image
Tutco

10kW Single Phase Electric Heater Kit for Goodman Packaged Units

  • Fast #
  • Part #THKTPD101
  • Item #11640768
  • Manufacturer Part #81-0302-02
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 60
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Nickel Chromium Wire
  • No Eyelets or Rivets Used
  • Requires Certification

Documents

Dimensions & Measurements
Height
10 in
Length
18 in
Width
10 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
Power Source
Electric
Stages
Single
Volts
240V
Watts
10 kW
Warranty & Product Information
Type
THKTPD101