This product requires certification to purchase.

10kW Single Phase Electric KW Heat Strip

Tutco

10kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TEHK10B
  • Item #7503792
  • Manufacturer Part #81-0830-00
4 out of 5 Customer Rating
Brand image
Tutco

10kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TEHK10B
  • Item #7503792
  • Manufacturer Part #81-0830-00
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
13-1/2 in
Length
8-1/2 in
Tonnage
2.5 Ton
Width
7-1/2 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer, and Cadmium and Lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
40
BTU
32756
MBH
32.8
Phase
Single Phase
Power Source
Electric
Volts
208/240V
Watts
10 kW
Warranty & Product Information
Product Type
Heater Kit