This product requires certification to purchase.

15kW Single Phase Electric KW Heat Strip

Tutco

15kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TUTBAYHTR1517BRK
  • Item #8160113
  • Manufacturer Part #81-0821-00
5 out of 5 Customer Rating
Brand image
Tutco

15kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #TUTBAYHTR1517BRK
  • Item #8160113
  • Manufacturer Part #81-0821-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Length
23-1/2 in
Tonnage
4 Ton
Electrical & Operational Information
AMP
51.9, 60
BTU
49200
MBH
49.2
Phase
Single Phase
Power Source
Electric
Stages
Two
Volts
208/240V
Watts
15 kW
Warranty & Product Information
Product Type
Circuit Breaker, Heater Kit