This product requires certification to purchase.

8kW 208/240V 1-Phase Heater with Breaker

Tutco

8kW 208/240V 1-Phase Heater with Breaker

  • Fast #
  • Part #TEHK08B
  • Item #7503789
  • Manufacturer Part #81-0829-00
3.6 out of 5 Customer Rating
Brand image
Tutco

8kW 208/240V 1-Phase Heater with Breaker

  • Fast #
  • Part #TEHK08B
  • Item #7503789
  • Manufacturer Part #81-0829-00
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
13-1/2 in
Length
8-1/2 in
Tonnage
2.5 Ton
Width
7-1/2 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer, and Cadmium and Lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
31.3
BTU
27297
MBH
27.3
Phase
Single Phase
Power Source
Electric
Volts
208/240V
Watts
8 kW
Warranty & Product Information
Product Type
Heater Kit