This product requires certification to purchase.

8kW Electric Heater Kit

Tutco

8kW Electric Heater Kit

  • Fast #
  • Part #TRXQJA08J
  • Item #9859910
  • Manufacturer Part #71-1333-00
5 out of 5 Customer Rating
Brand image
Tutco

8kW Electric Heater Kit

  • Fast #
  • Part #TRXQJA08J
  • Item #9859910
  • Manufacturer Part #71-1333-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
18-1/10 in
Length
18 in
Width
11-1/5 in
Electrical & Operational Information
Volts
240VAC
Watts
8 kW