This product requires certification to purchase.

Supplementary Heating Kit 208/230V

Tutco

Supplementary Heating Kit 208/230V

  • Fast #
  • Part #TFC3101C15
  • Item #10256652
  • Manufacturer Part #81-0463-02
3.2 out of 5 Customer Rating
Brand image
Tutco

Supplementary Heating Kit 208/230V

  • Fast #
  • Part #TFC3101C15
  • Item #10256652
  • Manufacturer Part #81-0463-02
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
1 in
Width
1 in
Characteristics & Features
Proposition 65
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Electrical & Operational Information
AMP
36.2, 40
Volts
208/230V
Watts
15 kW
Warranty & Product Information
Fits Model
FA, FB, FC, FE4A, FH, FK, FV, FX, PF