This product requires certification to purchase.

Supplementary Heating Kit 208/240V

Tutco

Supplementary Heating Kit 208/240V

  • Fast #
  • Part #TCP050A0010F1
  • Item #10256606
  • Manufacturer Part #81-22238-00
5 out of 5 Customer Rating
Brand image
Tutco

Supplementary Heating Kit 208/240V

  • Fast #
  • Part #TCP050A0010F1
  • Item #10256606
  • Manufacturer Part #81-22238-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
14 in
Length
17 in
Width
7 in
Characteristics & Features
Proposition 65
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Electrical & Operational Information
Volts
208/240V
Watts
10 kW