This product requires certification to purchase.

Supplementary Heating Kit 240V

Tutco

Supplementary Heating Kit 240V

  • Fast #
  • Part #TFF3301C20
  • Item #10256667
  • Manufacturer Part #81-24741-00
3.8 out of 5 Customer Rating
Brand image
Tutco

Supplementary Heating Kit 240V

  • Fast #
  • Part #TFF3301C20
  • Item #10256667
  • Manufacturer Part #81-24741-00
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Nickel Chromium Wire
  • No Eyelets or Rivets Used
  • Requires Certification
Dimensions & Measurements
Height
10 in
Length
22 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Stages
Single
Volts
240V
Watts
20 kW