This product requires certification to purchase.

19-1/2 x 47-1/2 in. Wall Mount Towel Warmer in Matte Black

Tuzio®

Sorano 19-1/2 x 47-1/2 in. Wall Mount Towel Warmer in Matte Black

  • Fast #
  • Part #IW4305
  • Item #9332521
  • Manufacturer Part #W4305
4.2 out of 5 Customer Rating
Brand image
Tuzio®

Sorano 19-1/2 x 47-1/2 in. Wall Mount Towel Warmer in Matte Black

  • Fast #
  • Part #IW4305
  • Item #9332521
  • Manufacturer Part #W4305
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
47-1/2 in
Weight
33 lb
Width
19-1/2 in
Characteristics & Features
Collection
Sorano
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Number of Bars
18
Electrical & Operational Information
AMP
4.1
Volts
120V
Watts
300 W
Warranty & Product Information
Product Type
Towel Warmer
UPC
840873018449