This product requires certification to purchase.

23.5 x 31 in. Towel Warmer in Matte White

Tuzio®

Vasto 23.5 x 31 in. Towel Warmer in Matte White

  • Fast #
  • Part #IW92202
  • Item #10382152
  • Manufacturer Part #W92202
4.7 out of 5 Customer Rating
Brand image
Tuzio®

Vasto 23.5 x 31 in. Towel Warmer in Matte White

  • Fast #
  • Part #IW92202
  • Item #10382152
  • Manufacturer Part #W92202
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
31 in
Width
23-1/2 in
Characteristics & Features
Collection
Vasto
Color Finish Category
Whites
Color Finish Name
Matte White
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bars
6
Electrical & Operational Information
Volts
110V, 120V
Watts
150 W
Warranty & Product Information
CSA Certified
Yes
Product Type
Towel Warmer
UPC
840873029353