This product requires certification to purchase.

250GAL LFP ANTIFREEZE+ UL LOW TEMP

Tyco

250GAL LFP ANTIFREEZE+ UL LOW TEMP

  • Fast #
  • Part #T54035
  • Item #10106921
  • Manufacturer Part #54035
5 out of 5 Customer Rating
Brand image
Tyco

250GAL LFP ANTIFREEZE+ UL LOW TEMP

  • Fast #
  • Part #T54035
  • Item #10106921
  • Manufacturer Part #54035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Available in totes, drums & pails
  • Industry's first UL Listed antifreeze now listed for system volumes up to 500 gallons (1893 liters)
  • Meets NFPA 13, 13R, 13D and 25 requirements for use of listed antifreeze
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
250 gal
Characteristics & Features
Color Finish Name
Clear
Warranty & Product Information
Application
Sprinkler Systems
Origin
Domestic
Type
T54035
UL Listed
Yes