This product requires certification to purchase.

4 in. Grooved Painted Ductile Iron Short Pattern Tee

Tyco

4 in. Grooved Painted Ductile Iron Short Pattern Tee

  • Fast #
  • Part #T519S40P
  • Item #4338271
  • Manufacturer Part #519S40P
4.5 out of 5 Customer Rating
Brand image
Tyco

4 in. Grooved Painted Ductile Iron Short Pattern Tee

  • Fast #
  • Part #T519S40P
  • Item #4338271
  • Manufacturer Part #519S40P
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved x Grooved x Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Coating
Painted
Fitting Type
Straight, Tee
Material
Ductile Iron
Warranty & Product Information
FM Approved
Yes
NSF Certified
No
UL Listed
Yes