This product requires certification to purchase.

5 in. Carbon Steel Sprinkler Cabinet

Tyco

5 in. Carbon Steel Sprinkler Cabinet

  • Fast #
  • Part #T1124
  • Item #1959018
  • Manufacturer Part #1124
4 out of 5 Customer Rating
Brand image
Tyco

5 in. Carbon Steel Sprinkler Cabinet

  • Fast #
  • Part #T1124
  • Item #1959018
  • Manufacturer Part #1124
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Constructed of metal enclosures with hinged covers designed to provide on-site storage of an emergency supply of sprinklers and a sprinkler wrench
  • High solids formula will hold the insulation in place prior to pinning.
  • Freeze/thaw stable.
  • Meets Class 1 Smoke & Flame Rating.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/8 in
Length
5 in
Weight
4 lb
Width
14-1/16 in
Characteristics & Features
Material
Carbon Steel
Warranty & Product Information
Application
Storage, Fire Sprinkler
FM Approved
Yes
Origin
Global
Product Type
Sprinkler Cabinet
UL Listed
No