This product requires certification to purchase.

1 x 1/2 in. Slip x NPS CPVC Cross

Tyco

BlazeMaster® 1 x 1/2 in. Slip x NPS CPVC Cross

  • Fast #
  • Part #I048220
  • Item #8984391
  • Manufacturer Part #048220
3.9 out of 5 Customer Rating
Brand image
Tyco

BlazeMaster® 1 x 1/2 in. Slip x NPS CPVC Cross

  • Fast #
  • Part #I048220
  • Item #8984391
  • Manufacturer Part #048220
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Included 11 expertly designed models
  • No brass means no dezincification and no lead
  • Fast and easy installation with no need for thread tape or sealant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Threaded
End Connection 4
NPS
End Connections
Slip x Slip x NPS x NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in x 1/2 in
Pressure - Maximum
175 psi
Characteristics & Features
Clean Bagged
No
Collection
BlazeMaster®
Color Finish Name
Orange
Fitting Type
Cross
Material
Plastic
Material Type
CPVC
Schedule Class
40
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
NSF
NSF PW/G
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
622454942806