This product requires certification to purchase.

6 in. Actuator

Tyco

DV-5A 6 in. Actuator

  • Fast #
  • Part #T551011330
  • Item #7855750
  • Manufacturer Part #551011330
4.4 out of 5 Customer Rating
Brand image
Tyco

DV-5A 6 in. Actuator

  • Fast #
  • Part #T551011330
  • Item #7855750
  • Manufacturer Part #551011330
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in single interlock precaution fire protection systems
  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • The diaphragm style design of the DV-5A valve allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Features internal and external coating of the valve to provide corrosion resistance
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
  • Requires Certification

Documents

Dimensions & Measurements
Depth
19-3/10 in
Height
25-7/10 in
Pressure - Maximum
300 psi
Valve Size
6 in
Width
31-2/5 in
Characteristics & Features
Coating
Galvanized
Collection
DV-5A
Electrical & Operational Information
Pressure - High
250
Pressure - Low
20
Warranty & Product Information
ANSI
ANSI B16.1
Application
Fire Protection
ASTM
ASTM A-536-77 Grade 65-45-12, ASTM D-2000
FM Approved
Yes
ISO
ISO 7005-2
Product Type
Actuator
UL Listed
Yes