This product requires certification to purchase.

3/4 in. 165F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Natural Brass

Tyco

ELO-231 Series 3/4 in. 165F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T501121165
  • Item #1963044
  • Manufacturer Part #501121165
3.4 out of 5 Customer Rating
Brand image
Tyco

ELO-231 Series 3/4 in. 165F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T501121165
  • Item #1963044
  • Manufacturer Part #501121165
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fusible solder automatic sprinkler
  • Produces a hemispherical water distribution pattern below the deflector
  • High-arc spout for added clearance
  • Pforever Seal™- features advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-13/16 in
K-Factor
11.2
Thread Size
3/4 in
Characteristics & Features
Collection
ELO-231 Series
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Material
Bronze, Copper, Nickel, Stainless Steel
Warranty & Product Information
Application
Commercial
FM Approved
Yes
ISO
ISO 7-1
Product Type
Pendant, Quick Response, Standard Coverage, Standard Response
UL Listed
Yes