This product requires certification to purchase.

8 in. Grooved x Flanged 250 psi Painted Ductile Iron Adapter with EPDM Gasket

Tyco

Figure 71 8 in. Grooved x Flanged 250 psi Painted Ductile Iron Adapter with EPDM Gasket

  • Fast #
  • Part #T7180S
  • Item #1964155
  • Manufacturer Part #7180S
4.8 out of 5 Customer Rating
Brand image
Tyco

Figure 71 8 in. Grooved x Flanged 250 psi Painted Ductile Iron Adapter with EPDM Gasket

  • Fast #
  • Part #T7180S
  • Item #1964155
  • Manufacturer Part #7180S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Allows a direct transition from flanged components into a grooved piping system
  • W: 6-1/2" H: 4-1/4"
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Flanged
End Connections
Grooved x Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Painted
Collection
Figure 71
Fitting Type
Adapter, Straight
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI Class 125, ANSI Class 150
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF Certified
No
UL Listed
Yes