This product requires certification to purchase.

3 x 2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

Tyco

Figure 730 3 x 2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #T7303020ES
  • Item #1962449
  • Manufacturer Part #7303020ES
5 out of 5 Customer Rating
Brand image
Tyco

Figure 730 3 x 2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #T7303020ES
  • Item #1962449
  • Manufacturer Part #7303020ES
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Used for any tee connection where a threaded or grooved outlet is needed
  • May be converted into a cross when necessary
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Length
6-13/100 in
Width
4-9/100 in
Characteristics & Features
Coating
Painted
Collection
Figure 730
Fitting Type
Tee
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Temperature Range
-30 to 230 Deg F (-34 to 110 Deg C)
Warranty & Product Information
Application
Fire Suppression
ASTM
ASTM A-153, ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM F-568M
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes