This product requires certification to purchase.

3/4 in. NPT 300# Ductile Iron 90 Elbow

Tyco

Figure 811 3/4 in. NPT 300# Ductile Iron 90 Elbow

  • Fast #
  • Part #T86205
  • Item #1961942
  • Manufacturer Part #86205
5 out of 5 Customer Rating
Brand image
Tyco

Figure 811 3/4 in. NPT 300# Ductile Iron 90 Elbow

  • Fast #
  • Part #T86205
  • Item #1961942
  • Manufacturer Part #86205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Stronger and more corrosion resistant than cast iron fittings
  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Coating
Black
Collection
Figure 811
Fitting Type
Elbow, Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Fire Protection
ASTM
ASTM B-1.20.1
NSF Certified
No