This product requires certification to purchase.

1/2 in. NPT 300# Black Union

Tyco

Figure 830 1/2 in. NPT 300# Black Union

  • Fast #
  • Part #T86207
  • Item #1961983
  • Manufacturer Part #86207
4.4 out of 5 Customer Rating
Brand image
Tyco

Figure 830 1/2 in. NPT 300# Black Union

  • Fast #
  • Part #T86207
  • Item #1961983
  • Manufacturer Part #86207
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Stronger and more corrosion resistant than cast iron fittings
  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-22/25 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Collection
Figure 830
Fitting Type
Straight, Union
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM B-1.20.1
FM Approved
Yes
UL Listed
Yes