This product requires certification to purchase.

2 x 1-1/2 in. Painted Grooved Reducer Coupling with E-Gasket

Tyco

Grinnell® G-Fire 2 x 1-1/2 in. Painted Grooved Reducer Coupling with E-Gasket

  • Fast #
  • Part #T7162015ES
  • Item #1962683
  • Manufacturer Part #7162015ES
5 out of 5 Customer Rating
Brand image
Tyco

Grinnell® G-Fire 2 x 1-1/2 in. Painted Grooved Reducer Coupling with E-Gasket

  • Fast #
  • Part #T7162015ES
  • Item #1962683
  • Manufacturer Part #7162015ES
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides an economical and efficient method of changing direction, adding an outlet, reducing, or capping grooved piping systems
  • Available sizes: 2 in. x 1-1/2 in. (DN50 x DN40) through 8 in. x 6 in. (DN200 x DN150)
  • Allows easy transition between two different pipe sizes and replaces two couplings and a reducing fitting
  • It is capable of pressures up to 350 psi (24,1 bar) depending on pipe size and wall thickness
  • A flexible reducing coupling is not recommended for low-temperature applications
  • Listings and approvals: UL, ULC, FM, VdS, & LPCB
  • Faster and easier than threading, welding or using flanges
  • Standard grade "E" EPDM gasket, -30° F to 230° F (-34° C to 110° C)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Length
1-22/25 in
Pressure - Maximum
350 psi
Weight
2.0 lb
Characteristics & Features
Coating
Painted
Collection
Grinnell® G-Fire
Fitting Type
Coupling
Material
Carbon Steel, Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-153, ASTM A-183 Grade 2, ASTM A-536 Grade 65-45-12, ASTM A-563M Class 9, ASTM B-633, ASTM F-568M
FM Approved
Yes
NSF Certified
No
Origin
Global
UL Listed
Yes