This product requires certification to purchase.

Metal Escutcheon in Chrome Plated

Tyco

Metal Escutcheon in Chrome Plated

  • Fast #
  • Part #T1171
  • Item #3450347
  • Manufacturer Part #1171
5 out of 5 Customer Rating
Brand image
Tyco

Metal Escutcheon in Chrome Plated

  • Fast #
  • Part #T1171
  • Item #3450347
  • Manufacturer Part #1171
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Installation Type
Recessed Mount
Material
Metal
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Product Type
Escutcheon
UL Listed
No