This product requires certification to purchase.

Aluminum and Stainless Steel Trim

Tyco

Model ACC-1 Aluminum and Stainless Steel Trim

  • Fast #
  • Part #T523112010
  • Item #1958915
  • Manufacturer Part #523112010
5 out of 5 Customer Rating
Brand image
Tyco

Model ACC-1 Aluminum and Stainless Steel Trim

  • Fast #
  • Part #T523112010
  • Item #1958915
  • Manufacturer Part #523112010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-1/2 in - 6 in
Pressure - Maximum
250 psi
Characteristics & Features
Brand Model Compatibility
Model DPV-1
Coating
Painted
Collection
Model ACC-1
Material
Aluminum, Stainless Steel
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
Product Type
Trim
UL Listed
Yes