This product requires certification to purchase.

2-1/2 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

Tyco

Model BFV-300 2-1/2 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

  • Fast #
  • Part #T59300G025WS
  • Item #7104348
  • Manufacturer Part #59300G025WS
3.4 out of 5 Customer Rating
Brand image
Tyco

Model BFV-300 2-1/2 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

  • Fast #
  • Part #T59300G025WS
  • Item #7104348
  • Manufacturer Part #59300G025WS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Easy installation to replace an existing butterfly valve
  • Upstream and downstream tapping bosses
  • Gearbox is 40% lighter than the average alternative
  • UL and C-UL Listed, FM and VdS Approved, CE Certified, Russian Fire Certificate, CNPP R1 Listed – APSAD, Listed by California State Fire Marshall
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 70-2-206
ASME:
ASME B16.104
ASTM:
ASTM A167, ASTM A228, ASTM A307, ASTM A536, ASTM A619
Clean Bagged:
No
Coating:
Black
Collection:
Model BFV-300
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
11-18/25
IAPMO Listed:
No
Length:
3-4/5
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
212
NSF Certified:
No
Pressure - High:
300
Recommended Valve Application:
Water
UL Listed:
UL 1091
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Butterfly Valve